Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, 0.17 in, 1.221 in 695177-000

Heat Shrink Tube, 0.17 in, 1.221 in (Discontinued)

  • Mfr # 695177-000
  • Zoro # G100953210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695177-000
Zoro #
G100953210
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.221 in
Overall Length
1.221 in

Details

Item
Heat Shrink Tube
Insulation Color
Clear
Shrink Tubing I.D. After Shrinking
0.118 in
Temp. Range
260° C
Shrink Tubing I.D. Before Shrinking
0.17 in
Termination Method
Solder
Wire Temperature (Max)
200 °C
Resistance Properties
Immersion Protection
Connection Material
Modified Polytetrafluorethylene

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.