Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, Blue, White, 1.181 in 440727-000

Heat Shrink Boot, Blue, White, 1.181 in (Discontinued)

  • Mfr # 440727-000
  • Zoro # G700953115
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440727-000
Zoro #
G700953115
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.181 in
Overall Length
1.181 in
Conductor Outside Diameter
.012 " - .06 in
Dielectric Outside Diameter
.098 in
Jacket Outside Diameter
.173 in
Shield Outside Diameter (Max)
2.8 mm
Use With Wire Size
20 AWG

Details

Item
Heat Shrink Boot
Insulation Color
Blue, White
Color
Blue, White
Temp. Range
150° C
Cable Shield Material
Tin, Silver
Resistance Properties
Splash Protection
Lead Plating Material
Tin
Applies To
Coaxial Cable
Termination Method
Solder
Lead Stranding
Stranded
Wire Range
20 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.