Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, Blue, White, 1.102 in 709046-000

Heat Shrink Boot, Blue, White, 1.102 in (Discontinued)

  • Mfr # 709046-000
  • Zoro # G200953929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
709046-000
Zoro #
G200953929
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.102 in
Overall Length
1.102 in
Dielectric Outside Diameter
.098 in
Jacket Outside Diameter
.173 in
Conductor Outside Diameter
.012 " - .06 in
Shield Outside Diameter (Max)
2.8 mm
Use With Wire Size
22 AWG

Details

Item
Heat Shrink Boot
Insulation Color
Blue, White
Color
Blue, White
Temp. Range
150° C
Cable Shield Material
Tin, Silver
Applies To
Coaxial Cable
Resistance Properties
Splash Protection
Termination Method
Solder
Lead Stranding
Stranded
Lead Plating Material
Tin
Wire Range
22 AWG
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.