
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-040-22-03
Zoro #
G400954474
UPC #
-
Country of Origin
Mexico
Dimensions
Length
1.102 in
Overall Length
1.102 in
Jacket Outside Diameter
4.4 mm[.173 in]
Dielectric Outside Diameter
2.5 mm[.098 in]
Shield Outside Diameter (Max)
2.8 mm
Conductor Outside Diameter
.3 " - 1.6 mm[.012 " - .06 in]
Use With Wire Size
22 AWG
Details
Item
Heat Shrink Boot
Insulation Color
Blue, White
Color
Blue, White
Temp. Range
150° C
Lead Stranding
Stranded
Lead Plating Material
Tin
Cable Shield Material
Silver,Tin
Resistance Properties
Splash Protection
Termination Method
Solder
Applies To
Coaxial Cable
Wire Range
22 AWG
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.