Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Boot, Blue, White, 1.181 in 005299-000

Heat Shrink Boot, Blue, White, 1.181 in (Discontinued)

  • Mfr # 005299-000
  • Zoro # G700951517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
005299-000
Zoro #
G700951517
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.181 in
Overall Length
1.181 in
Shield Outside Diameter (Max)
2.8 mm
Dielectric Outside Diameter
2.5 mm[.098 in]
Conductor Outside Diameter
.3 " - 1.6 mm[.012 " - .06 in]
Jacket Outside Diameter
4.4 mm[.173 in]
Use With Wire Size
22 AWG

Details

Item
Heat Shrink Boot
Insulation Color
Blue, White
Color
Blue, White
Temp. Range
150° C
Lead Plating Material
Tin
Applies To
Coaxial Cable
Lead Stranding
Stranded
Cable Shield Material
Silver,Tin
Resistance Properties
Splash Protection
Termination Method
Solder
Wire Range
22 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.