Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Boot, Blue, White, 1.181 in B-040-22-N

Heat Shrink Boot, Blue, White, 1.181 in (Discontinued)

  • Mfr # B-040-22-N
  • Zoro # G400954603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-040-22-N
Zoro #
G400954603
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.181 in
Overall Length
1.181 in
Dielectric Outside Diameter (Max)
2.5 mm [ .098 in ]
Conductor Outside Diameter
.3 " - 1.6 mm [ .012 " - .06 in ]
Jacket Outside Diameter
4.4 mm [ .173 in ]
Shield Outside Diameter (Max)
.11 in, 2.8 mm
Use With Wire Size
22 AWG

Details

Item
Heat Shrink Boot
Insulation Color
Blue, White
Color
Blue, White
Temp. Range
150° C
Lead Stranding
Stranded
Pre-Installed Lead
Yes
Applies To
Coaxial Cable
Cable Shield Material
Silver, Tin
Termination Method
Solder
Coax Cable Type
179, 316
Lead Plating Material
Tin
Resistance Properties
Splash Protection
Wire Range
22 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.