Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Boot, Blue, White, 1.181 in 120411-000

Heat Shrink Boot, Blue, White, 1.181 in (Discontinued)

  • Mfr # 120411-000
  • Zoro # G600952256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120411-000
Zoro #
G600952256
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.181 in
Overall Length
1.181 in
Jacket Outside Diameter
.173 in
Shield Outside Diameter (Max)
2.8 mm
Conductor Outside Diameter
.012 " - .06 in
Dielectric Outside Diameter
.098 in
Use With Wire Size
24 AWG

Details

Item
Heat Shrink Boot
Insulation Color
Blue, White
Color
Blue, White
Temp. Range
150° C
Lead Plating Material
Tin
Applies To
Coaxial Cable
Termination Method
Solder
Resistance Properties
Splash Protection
Cable Shield Material
Silver, Tin
Lead Stranding
Stranded
Wire Range
24 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.