Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Boot, Blue, White, 1.1 in 964073-000

Heat Shrink Boot, Blue, White, 1.1 in (Discontinued)

  • Mfr # 964073-000
  • Zoro # G300954277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
964073-000
Zoro #
G300954277
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.1 in
Overall Length
1.1 in
Jacket Outside Diameter
1.7 " - 3.4 mm[.065 " - .135 in]
Dielectric Outside Diameter
1.7 mm[.067 in]
Shield Outside Diameter (Max)
2.3 mm
Conductor Outside Diameter
.3 " - .8 mm[.011 " - .03 in]
Use With Wire Size
22 AWG

Details

Item
Heat Shrink Boot
Insulation Color
Blue, White
Color
Blue, White
Temp. Range
150° C
Cable Shield Material
Silver,Tin
Lead Stranding
Stranded
Lead Plating Material
Tin
Resistance Properties
Splash Protection
Termination Method
Solder
Applies To
Coaxial Cable
Wire Range
22 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.