Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Boot, Blue, White, 1.1 in B-044-22-N

Heat Shrink Boot, Blue, White, 1.1 in (Discontinued)

  • Mfr # B-044-22-N
  • Zoro # G800954623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-044-22-N
Zoro #
G800954623
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.1 in
Overall Length
1.1 in
Dielectric Outside Diameter (Max)
1.7 mm [ .067 in ]
Jacket Outside Diameter
1.7 " - 3.4 mm [ .065 " - .135 in ]
Conductor Outside Diameter
.3 " - .8 mm [ .011 " - .03 in ]
Shield Outside Diameter (Max)
.09 in, 2.3 mm
Use With Wire Size
22 AWG

Details

Item
Heat Shrink Boot
Insulation Color
Blue, White
Color
Blue, White
Temp. Range
150° C
Coax Cable Type
178, 404
Resistance Properties
Splash Protection
Cable Shield Material
Silver, Tin
Lead Stranding
Stranded
Applies To
Coaxial Cable
Lead Plating Material
Tin
Termination Method
Solder
Pre-Installed Lead
Yes
Wire Range
22 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.