Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, Blue, White, 1.142 in 405617-000

Heat Shrink Boot, Blue, White, 1.142 in (Discontinued)

  • Mfr # 405617-000
  • Zoro # G600952317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405617-000
Zoro #
G600952317
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.142 in
Overall Length
1.142 in
Conductor Outside Diameter
.011 " - .03 in
Dielectric Outside Diameter
.067 in
Jacket Outside Diameter
.065 " - .135 in
Shield Outside Diameter (Max)
.09 in
Use With Wire Size
24 AWG

Details

Item
Heat Shrink Boot
Insulation Color
Blue, White
Color
Blue, White
Temp. Range
150° C
Termination Method
Solder
Lead Stranding
Stranded
Lead Plating Material
Tin
Resistance Properties
Splash Protection
Cable Shield Material
Tin, Silver
Applies To
Coaxial Cable
Wire Range
24 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.