
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-044-24-N
Zoro #
G400954665
UPC #
-
Country of Origin
Mexico
Dimensions
Length
1.142 in
Overall Length
1.142 in
Shield Outside Diameter (Max)
.09 in
Dielectric Outside Diameter
1.7 mm[.067 in]
Jacket Outside Diameter
1.7 " - 3.4 mm[.065 " - .135 in]
Conductor Outside Diameter
.3 " - .8 mm[.011 " - .03 in]
Use With Wire Size
24 AWG
Details
Item
Heat Shrink Boot
Insulation Color
Blue, White
Color
Blue, White
Temp. Range
150° C
Applies To
Coaxial Cable
Lead Plating Material
Tin
Termination Method
Solder
Resistance Properties
Splash Protection
Lead Stranding
Stranded
Cable Shield Material
Silver,Tin
Wire Range
24 AWG
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.