
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
690887-000
Zoro #
G200952915
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
80 mm
Details
Item
Heat Shink Solder Connector
Insulation Color
Clear
Shrink Tubing I.D. After Shrinking
0.433 in
Temp. Range
125° C
Shrink Tubing I.D. Before Shrinking
0.925 in
Wire Temperature (Max)
105 °C
Resistance Properties
Splash Protection
Connection Material
Cross-Linked modified Polyolefin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.