Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem B-106-1401CS100 B-106-1401CS100

B-106-1401CS100 (Discontinued)

  • Mfr # B-106-1401CS100
  • Zoro # G300954512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-106-1401CS100
Zoro #
G300954512
UPC #
-
Country of Origin
Mexico

Dimensions

Use with Wire Size
22 to 18 AWG
Length
1.259 in

Details

Item
Heat Shrink Tube Disconnect
Shrink Tubing I.D. Before Shrinking
0.157 in
Temp. Range
-55° to 125°C
Material
Cross-Linked Modified Polyamide
Color
Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.