Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube Disconnect, 0.157 in, Red, 1.259 in CC2620-000

Heat Shrink Tube Disconnect, 0.157 in, Red, 1.259 in (Discontinued)

  • Mfr # CC2620-000
  • Zoro # G500953766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2620-000
Zoro #
G500953766
UPC #
-
Country of Origin
Mexico

Dimensions

Use with Wire Size
22 to 18 AWG
Length
1.259 in
Tongue Thickness
.7874 mm[.031 in]
Stud Diameter
4.3 mm[.169 in]
Stud Size
#8
Use With Wire Size
18 AWG

Details

Item
Heat Shrink Tube Disconnect
Shrink Tubing I.D. Before Shrinking
0.157 in
Temp. Range
-55° to 125° C
Color
Red
Material
Cross-Linked Modified Polyamide
Wire Insulation Support
With
Sealable
No
Insulated
Yes
Terminal Angle
Straight
Number of Holes
1
Barrel Type
Closed Barrel
Wire/Cable Type
Regular Wire
Support Style
Insulation Support
Plating Material
Copper,Tin
Shape Description
RING-008
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.