Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube Disconnect, 0.256 in, Yellow, 1.496 in 164581-000

Heat Shrink Tube Disconnect, 0.256 in, Yellow, 1.496 in (Discontinued)

  • Mfr # 164581-000
  • Zoro # G800951493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164581-000
Zoro #
G800951493
UPC #
-
Country of Origin
Mexico

Dimensions

Use with Wire Size
12 to 10 AWG
Length
1.496 in
Stud Diameter
4.3 mm[.169 in]
Stud Size
#8
Tongue Thickness
.9906 mm[.039 in]
Use With Wire Size
10 AWG

Details

Item
Heat Shrink Tube Disconnect
Shrink Tubing I.D. Before Shrinking
0.256 in
Temp. Range
-55° to 125° C
Color
Yellow
Material
Cross-Linked Modified Polyamide
Plating Material
Copper,Tin
Sealable
No
Terminal Angle
Straight
Wire/Cable Type
Regular Wire
Number of Holes
1
Support Style
Insulation Support
Wire Insulation Support
With
Barrel Type
Closed Barrel
Insulated
Yes
Terminal Orientation
Straight
Shape Description
RING-008

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.