
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-106-1403
Zoro #
G700954587
UPC #
-
Country of Origin
Mexico
Dimensions
Use with Wire Size
12 to 10 AWG
Length
1.496 in
Details
Item
Heat Shrink Tube Disconnect
Shrink Tubing I.D. Before Shrinking
0.256 in
Temp. Range
-55° to 125°C
Material
Cross-Linked Modified Polyamide
Color
Yellow
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.