Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Tube Disconnect, 0.181 in, Blue, 1.574 in 765793-000

Heat Shrink Tube Disconnect, 0.181 in, Blue, 1.574 in (Discontinued)

  • Mfr # 765793-000
  • Zoro # G000953754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
765793-000
Zoro #
G000953754
UPC #
-
Country of Origin
Mexico

Dimensions

Use with Wire Size
16 to 14 AWG
Length
1.574 in
Tongue Thickness
.7874 mm[.031 in]
Stud Size
45062
Stud Diameter
8.4 mm[.331 in]
Use With Wire Size
16 to 14 AWG

Details

Item
Heat Shrink Tube Disconnect
Shrink Tubing I.D. Before Shrinking
0.181 in
Temp. Range
-55° to 125° C
Color
Blue
Material
Cross-Linked Modified Polyamide
Terminal Angle
Straight
Barrel Type
Closed Barrel
Number of Holes
1
Terminal Orientation
Straight
Insulated
Yes
Shape Description
RING-008
Wire/Cable Type
Regular Wire
Sealable
No
Wire Insulation Support
With
Plating Material
Copper,Tin
Support Style
Insulation Support

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.