
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-106-1802
Zoro #
G900954769
UPC #
-
Country of Origin
Mexico
Dimensions
Use with Wire Size
16 to 14 AWG
Length
1.574 in
Details
Item
Heat Shrink Tube Disconnect
Shrink Tubing I.D. Before Shrinking
0.181 in
Temp. Range
-55° to 125°C
Color
Blue
Material
Cross-Linked Modified Polyamide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.