Zoro Homepage
This item is Discontinued.
Raychem B-106-1803 B-106-1803

B-106-1803 (Discontinued)

  • Mfr # B-106-1803
  • Zoro # G800954746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-106-1803
Zoro #
G800954746
UPC #
-
Country of Origin
Mexico

Dimensions

Use with Wire Size
12 to 10 AWG
Length
1.77 in

Details

Item
Heat Shrink Tube Disconnect
Shrink Tubing I.D. Before Shrinking
0.256 in
Temp. Range
-55° to 125°C
Color
Yellow
Material
Cross-Linked Modified Polyamide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.