Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Spade Tongue Terminal, 0.180 in, Blue, 1.378 in 097305-000

Spade Tongue Terminal, 0.180 in, Blue, 1.378 in (Discontinued)

  • Mfr # 097305-000
  • Zoro # G000951651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
097305-000
Zoro #
G000951651
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.378 in
Use with Wire Size
16 to 14 AWG
Tongue Thickness
.8 mm[.031 in]
Wire Insulation Diameter
2 mm[.08 in]
Stud Size
#8
Stud Diameter
4.3 mm[.169 in]
Use With Wire Size
16 to 14 AWG

Details

Item
Spade Tongue Terminal
Material
Cross-Linked Modified Polyamide
Color
Blue
Temp. Range
-55° to 125°C
Shrink Tubing I.D. Before Shrinking
0.180 in
Support Style
Insulation Support
Underplating Material
Copper
Terminal Orientation
Straight
Sealable
Yes
Terminal & Splice Type
Spade Tongue
Wire/Cable Type
Copper
Number of Holes
1
Plating Material
Tin
Insulated
Yes
Terminal Angle
Straight
Barrel Type
Closed Barrel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.