Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Spade Tongue Terminal, 0.180 in, Blue, 1.378 in B-106-2402

Spade Tongue Terminal, 0.180 in, Blue, 1.378 in (Discontinued)

  • Mfr # B-106-2402
  • Zoro # G300954758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-106-2402
Zoro #
G300954758
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.378 in
Use with Wire Size
16 to 14 AWG

Details

Item
Spade Tongue Terminal
Material
Cross-Linked Modified Polyamide
Color
Blue
Temp. Range
-55° to 125°C
Shrink Tubing I.D. Before Shrinking
0.180 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.