
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
726535-000
Zoro #
G600954014
UPC #
-
Country of Origin
Mexico
Dimensions
Use with Wire Size
22 to 18 AWG
Details
Item
Heat Shrink Tube Disconnect
Temp. Range
-55° to 125°C
Color
Red
Material
Cross-Linked Modified Polyamide
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.