Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube Disconnect, Red, 1.18 in 126563-000

Heat Shrink Tube Disconnect, Red, 1.18 in (Discontinued)

  • Mfr # 126563-000
  • Zoro # G000951767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126563-000
Zoro #
G000951767
UPC #
-
Country of Origin
Mexico

Dimensions

Use with Wire Size
22 to 18 AWG
Length
1.18 in
Wire Insulation Diameter (Max)
.16 in
Use With Wire Size
20 to 18 AWG

Details

Item
Heat Shrink Tube Disconnect
Shrink Tubing I.D. Before Shrinking
0.160 in
Temp. Range
-55° to 125° C
Color
Red
Material
Nylon
Plating Material
Tin
Insulated
Yes
Wire/Cable Type
Regular Wire
Wire Insulation Support
With
Terminal Angle
Straight
Insulation Sleeve Material
Polyamide
Barrel Type
Closed Barrel
Terminal Orientation
Straight
Support Style
Insulation Support
Barrel Style
Standard
Terminal Type
Bullet
Sealable
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.