Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube Disconnect, Red, 1.181 in B-106-8401

Heat Shrink Tube Disconnect, Red, 1.181 in (Discontinued)

  • Mfr # B-106-8401
  • Zoro # G200954773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-106-8401
Zoro #
G200954773
UPC #
-
Country of Origin
Mexico

Dimensions

Use with Wire Size
22 to 18 AWG
Length
1.181 in
Use With Wire Size
18 AWG

Details

Item
Heat Shrink Tube Disconnect
Shrink Tubing I.D. Before Shrinking
0.160 in
Temp. Range
-55° to 125° C
Material
Cross-Linked Modified Polyamide
Color
Red
Terminal Angle
Straight
Terminal Orientation
Straight
Wire/Cable Type
Regular Wire
Insulated
Yes
Support Style
Insulation Support
Barrel Type
Closed Barrel
Plating Material
Tin
Sealable
Yes
Wire Insulation Support
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.