
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-150-13
Zoro #
G300954628
UPC #
-
Country of Origin
Mexico
Dimensions
Expanded Inside Diameter (Min)
15.1 mm[.594 in]
Recovered Inside Diameter (Max)
13 mm[.512 in]
Details
Wire Temperature (Max)
85 °C
Operating Temperature (Max)
125 °C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.