Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Tube, 0.189 in, 1.15 in B-155-05-35-22-5

Heat Shrink Tube, 0.189 in, 1.15 in (Discontinued)

  • Mfr # B-155-05-35-22-5
  • Zoro # G500954688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-155-05-35-22-5
Zoro #
G500954688
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.15 in
Overall Length
1.15 in
Jacket Outside Diameter
4.8 mm[.189 in]
Shield Outside Diameter (Min)
2 mm[.079 in]
Use With Wire Size
22 AWG

Details

Item
Heat Shrink Tube
Insulation Color
Green
Shrink Tubing I.D. After Shrinking
0.078 in
Temp. Range
125° C
Shrink Tubing I.D. Before Shrinking
0.189 in
Temperature Indicator Type
Thermochromic
Temperature Indicator
Yes
Wire Temperature (Max)
85 °C
Pre-Installed Lead
Yes
Resistance Properties
Splash Protection
Connection Material
Cross-Linked modified Polyolefin
Wire Range
22 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.