Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, 0.189 in, 1.15 in E99092-000

Heat Shrink Tube, 0.189 in, 1.15 in (Discontinued)

  • Mfr # E99092-000
  • Zoro # G200953363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E99092-000
Zoro #
G200953363
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.15 in
Overall Length
1.15 in
Jacket Outside Diameter
.189 in
Shield Outside Diameter (Min)
.079 in
Use With Wire Size
22 AWG

Details

Item
Heat Shrink Tube
Insulation Color
Green
Shrink Tubing I.D. After Shrinking
0.078 in
Temp. Range
125° C
Shrink Tubing I.D. Before Shrinking
0.189 in
Pre-Installed Lead
Yes
Temperature Indicator Type
Thermochromic
Wire Temperature (Max)
85 °C
Resistance Properties
Splash Protection
Temperature Indicator
Yes
Connection Material
Cross-Linked modified Polyolefin
Wire Range
22 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.