Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, 0.264 in, 1.26 in B-155-06

Heat Shrink Tube, 0.264 in, 1.26 in (Discontinued)

  • Mfr # B-155-06
  • Zoro # G800954692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-155-06
Zoro #
G800954692
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.26 in
Overall Length
1.26 in
Shield Outside Diameter (Min)
3.3 mm[.13 in]
Jacket Outside Diameter
6.7 mm[.264 in]

Details

Item
Heat Shrink Tube
Insulation Color
Clear
Shrink Tubing I.D. After Shrinking
0.13 in
Temp. Range
125° C
Shrink Tubing I.D. Before Shrinking
0.264 in
Resistance Properties
Splash Protection
Wire Temperature (Max)
85 °C
Temperature Indicator
Yes
Temperature Indicator Type
Thermochromic
Connection Material
Cross-Linked modified Polyolefin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.