Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, 0.264 in, 1.26 in E21385-000

Heat Shrink Tube, 0.264 in, 1.26 in (Discontinued)

  • Mfr # E21385-000
  • Zoro # G500954572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21385-000
Zoro #
G500954572
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.26 in
Overall Length
1.26 in
Shield Outside Diameter (Min)
.13 in
Jacket Outside Diameter
.264 in

Details

Item
Heat Shrink Tube
Insulation Color
Clear
Shrink Tubing I.D. After Shrinking
0.13 in
Temp. Range
125° C
Shrink Tubing I.D. Before Shrinking
0.264 in
Temperature Indicator Type
Thermochromic
Temperature Indicator
Yes
Resistance Properties
Splash Protection
Wire Temperature (Max)
85 °C
Connection Material
Cross-Linked modified Polyolefin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.