Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, 0.362 in, 1.4 in B-155-09

Heat Shrink Tube, 0.362 in, 1.4 in (Discontinued)

  • Mfr # B-155-09
  • Zoro # G600953444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-155-09
Zoro #
G600953444
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.4 in
Overall Length
1.4 in
Shield Outside Diameter (Min)
4.5 mm[.177 in]
Jacket Outside Diameter
9.2 mm[.362 in]

Details

Item
Heat Shrink Tube
Insulation Color
Clear
Shrink Tubing I.D. After Shrinking
0.177 in
Temp. Range
125° C
Shrink Tubing I.D. Before Shrinking
0.362 in
Wire Temperature (Max)
85 °C
Temperature Indicator
Yes
Temperature Indicator Type
Thermochromic
Resistance Properties
Splash Protection
Connection Material
Cross-Linked modified Polyolefin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.