Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, 0.362 in, 1.4 in C20235-000

Heat Shrink Tube, 0.362 in, 1.4 in (Discontinued)

  • Mfr # C20235-000
  • Zoro # G300954505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C20235-000
Zoro #
G300954505
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.4 in
Overall Length
1.4 in
Shield Outside Diameter (Min)
.177 in
Jacket Outside Diameter
.362 in

Details

Item
Heat Shrink Tube
Insulation Color
Clear
Shrink Tubing I.D. After Shrinking
0.177 in
Temp. Range
125° C
Shrink Tubing I.D. Before Shrinking
0.362 in
Resistance Properties
Splash Protection
Temperature Indicator
Yes
Wire Temperature (Max)
85 °C
Temperature Indicator Type
Thermochromic
Connection Material
Cross-Linked modified Polyolefin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.