Zoro Homepage
This item is Discontinued.
Raychem B-155-9002 F40876-000

B-155-9002 (Discontinued)

  • Mfr # F40876-000
  • Zoro # G000953822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40876-000
Zoro #
G000953822
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1.655 in

Details

Item
Heat Shrink Tube
Insulation Color
Red
Shrink Tubing I.D. After Shrinking
0.05 in
Temp. Range
125° C
Shrink Tubing I.D. Before Shrinking
0.105 in
Wire Temperature (Max)
85 °C
Connection Material
Cross-Linked modified Polyolefin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.