
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-155-9003
Zoro #
G300953539
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
1.655 in
Details
Item
Heat Shrink Tube
Insulation Color
Blue
Shrink Tubing I.D. After Shrinking
0.07 in
Temp. Range
125° C
Shrink Tubing I.D. Before Shrinking
0.18 in
Wire Temperature (Max)
85 °C
Connection Material
Cross-Linked modified Polyolefin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.