
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
695463-000
Zoro #
G805985141
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
.354 in
Wire Size
.34-.14 mm2
Wire Insulation Diameter (Max)
.055 in
Inside Diameter (Recovered)
.055 in
Details
Insulation Material
Heat Shrink Radiation-Crosslinked Modified Polyvinylidene
Operating Temperature Range
-55to150°C
Terminal & Splice Style
Splice
Insulated
Yes
Cable Temperature Rating
125°C
Splice Type
PINPAK
Sealable
No
Insulation Sleeve Material
Polyvinylidene
Wire/Cable Type
Stranded Wire
Product Type
PCB Terminator
Termination Method
Solder
Heavy Duty
No
Housing material
Polyvinylidene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.