
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
696489-000
Zoro #
G600954038
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
0.650 in
Use With Wire Size
24 AWG
Details
Item
Heat Shrink Tube
Insulation Color
Blue
Shrink Tubing I.D. After Shrinking
0.08 in
Temp. Range
150° C
Shrink Tubing I.D. Before Shrinking
0.175 in
Pre-Installed Lead
Yes
Wire Temperature (Max)
125 °C
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride
Wire Range
24 AWG
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.