Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, Dual Wall, 2:1 I.D. Shrink Ratio, Red, 3.03 in NB07256001

Heat Shrink Tube, Dual Wall, 2:1 I.D. Shrink Ratio, Red, 3.03 in (Discontinued)

  • Mfr # NB07256001
  • Zoro # G600953949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB07256001
Zoro #
G600953949
UPC #
-
Country of Origin
United States

Dimensions

Length
3.03 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.5 in
Material
Irradiated Modified Polyolefin
Color
Red
Temp. Range
-40° to 130°C
Min. Shrink Temp.
110°C
Shrink Tubing I.D. Before Shrinking
1 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.