Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem BND40AC00-1814A D39516-000

BND40AC00-1814A (Discontinued)

  • Mfr # D39516-000
  • Zoro # G800954708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D39516-000
Zoro #
G800954708
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Entry Diameter
.01 “ .88 in
Connector Shell Size
13, C
Adapter Entry Size
14
Cable Diameter Range
.438 “ .7 in

Details

Material
Aluminum
Color
Bright
Connector General Specification Number
MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series III/Class C,F,K,W, MIL-DTL-38999 Series IV/Class F,W
Salt Spray Resistance
48 Hr
TE Adapter Code
40
Overbraid Termination
Band
Connector Detail Specification Number
D38999/20, D38999/46, D38999/26, D38999/42, D38999/40, D38999/47, D38999/24
Pluggable I/O Accessory Type
Band
Operating Temperature Range
-65 “ 200 °C
Style
Band Adapter
Termination Device Type
Band Strap
Adapter Plating Material
Electroless Nickel (AMS-C-26074)
Termination Device Included
Band

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.