Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem BNX40AB00-1410AX BNX40AB00-1410AX

BNX40AB00-1410AX (Discontinued)

  • Mfr # BNX40AB00-1410AX
  • Zoro # G700953108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNX40AB00-1410AX
Zoro #
G700953108
UPC #
-
Country of Origin
United Kingdom

Dimensions

Connector Shell Size
17,E
Adapter Entry Size
14
Cable Entry Diameter
.2 “ 22.2 mm[.01 “ .88 in]
Cable Diameter Range
11.1 “ 17.8 mm[.438 “ .7 in]

Details

Color
Olive Drab
Connector Detail Specification Number
D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
TE Adapter Code
40
Adapter Angle
Straight
Overbraid Termination
Band
Adapter Plating Material
Cadmium (AMS-QQ-P-416, Type II, Class 3)
Salt Spray Resistance
500 Hr
Backshell Material
Aluminum
Operating Temperature Range
-65 “ 175 °C[-85 “ 347 °F]
Connector General Specification Number
MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
Termination Device Type
Band Adapter,Band Strap
Pluggable I/O Accessory Type
Band

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.