Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem BNX40AB00-2012AX CL2806-000

BNX40AB00-2012AX (Discontinued)

  • Mfr # CL2806-000
  • Zoro # G100954378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL2806-000
Zoro #
G100954378
UPC #
-
Country of Origin
United Kingdom

Dimensions

Cable Entry Diameter
.01 “ .75 in
Adapter Entry Size
12
Connector Shell Size
C, 13
Cable Diameter Range
.375 “ .6 in

Details

Material
Aluminum
Color
Olive Drab
Salt Spray Resistance
500 Hr
Overbraid Termination
Band
Connector Detail Specification Number
D38999/24, D38999/26, D38999/42, D38999/46, D38999/40, D38999/20, D38999/47
Adapter Plating Material
Cadmium (AMS-QQ-P-416 Type II, Class 3)
Termination Device Type
Band Strap
Connector General Specification Number
MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W
Operating Temperature Range
-65 “ 175 °C
Pluggable I/O Accessory Type
Band
TE Adapter Code
40
Style
Band Adapter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.