Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem BNX40AU00-1612 BNX40AU00-1612

BNX40AU00-1612 (Discontinued)

  • Mfr # BNX40AU00-1612
  • Zoro # G700954747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNX40AU00-1612
Zoro #
G700954747
UPC #
-
Country of Origin
United Kingdom

Dimensions

Connector Shell Size
17,E
Cable Diameter Range
9.5 “ 15.2 mm[.375 “ .6 in]
Adapter Entry Size
12
Cable Entry Diameter
.2 “ 19.1 mm[.01 “ .75 in]

Details

Color
Olive Drab
TE Adapter Code
40
Connector General Specification Number
MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
Termination Device Type
Band Adapter,Band Strap
Salt Spray Resistance
48 Hr
Operating Temperature Range
-65 “ 175 °C[-85 “ 347 °F]
Backshell Material
Aluminum
Adapter Underplating Material
Electroless Nickel
Connector Detail Specification Number
D38999/20, D38999/24, D38999/26, D38999/40, D38999/42, D38999/46, D38999/47
Adapter Angle
Straight
Pluggable I/O Accessory Type
Band
Overbraid Termination
Band
Adapter Plating Material
Zinc Cobalt

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.