Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem BNX40AU00-2012 BNX40AU00-2012

BNX40AU00-2012 (Discontinued)

  • Mfr # BNX40AU00-2012
  • Zoro # G600954700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNX40AU00-2012
Zoro #
G600954700
UPC #
-
Country of Origin
Unknown

Dimensions

Adapter Entry Size
12
Connector Shell Size
21,G
Cable Diameter Range
9.5 to 15.2 mm
Cable Entry Diameter
0.2 to 19.1 mm

Details

Color
Olive Drab
Pluggable I/O Accessory Type
Band
Termination Device Type
Band Adapter,Band Strap
TE Adapter Code
40
Operating Temperature Range
-65 to 175°C
Adapter Underplating Material
Electroless Nickel
Backshell Material
Aluminum
Connector General Specification Number
MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
Adapter Plating Material
Zinc Cobalt
Overbraid Termination
Band
Salt Spray Resistance
48 Hr
Adapter Angle
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.