Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem BNX40AU00-2412 BNX40AU00-2412

BNX40AU00-2412 (Discontinued)

  • Mfr # BNX40AU00-2412
  • Zoro # G100954699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BNX40AU00-2412
Zoro #
G100954699
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Diameter Range
9.5 to 15.2 mm
Cable Entry Diameter
0.2 to 19.1 mm
Adapter Entry Size
12
Connector Shell Size
25,J

Details

Color
Olive Drab
Overbraid Termination
Band
Connector General Specification Number
MIL-DTL-38999 Series III/Class C,F,K,W,MIL-DTL-38999 Series IV/Class C,F,W,MIL-DTL-38999 Series IV/Class C,W,MIL-DTL-38999 Series IV/Class F,W
Operating Temperature Range
-65 to 175°C
Salt Spray Resistance
48 Hr
Pluggable I/O Accessory Type
Band
Adapter Underplating Material
Electroless Nickel
Termination Device Type
Band Adapter,Band Strap
Adapter Plating Material
Zinc Cobalt
Backshell Material
Aluminum
TE Adapter Code
40
Adapter Angle
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.