Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem BNX40AZ00-2012AX CV0595-000

BNX40AZ00-2012AX (Discontinued)

  • Mfr # CV0595-000
  • Zoro # G900954653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV0595-000
Zoro #
G900954653
UPC #
-
Country of Origin
Unknown

Dimensions

Connector Shell Size
G, 21
Cable Diameter Range
.375 “ .6 in
Adapter Entry Size
12
Cable Entry Diameter
.01 “ .75 in

Details

Material
Aluminum
Color
Black
Operating Temperature Range
-65 “ 175 °C
TE Adapter Code
40
Overbraid Termination
Band
Connector General Specification Number
MIL-DTL-38999 Series IV/Class C,F,W, MIL-DTL-38999 Series IV/Class F,W, MIL-DTL-38999 Series IV/Class C,W, MIL-DTL-38999 Series III/Class C,F,K,W
Adapter Plating Material
Zinc Nickel (ASTM B841) Chromate Chemical Conversion
Salt Spray Resistance
500 Hr
Pluggable I/O Accessory Type
Band
Style
Band Adapter
Termination Device Type
Band Strap
Connector Detail Specification Number
D38999/20, D38999/26, D38999/42, D38999/46, D38999/47, D38999/40, D38999/24

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.