Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Clear, 25 ft CB5013-000

Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Clear, 25 ft (Discontinued)

  • Mfr # CB5013-000
  • Zoro # G300960452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB5013-000
Zoro #
G300960452
UPC #
-
Country of Origin
Czechia

Dimensions

Length
25 ft
Recovered Wall Thickness (Tolerance)
2.41 mm[.095 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.22 in
Material
Irradiated Modified Polyolefin
Color
Clear
Temp. Range
-55° to 110°C
Min. Shrink Temp.
90°C
Shrink Tubing I.D. Before Shrinking
3/4 in
Fluid Resistance
Immersion Protection,Splash Protection
Series
Raychem BSTS
Voltage (Max)
.6 kV
Flammability
Non-Flame-Retardant
Flexibility
Semi-Rigid
Resistant To
Abrasion,Fluids,Mechanical Damage,Strain
Fluid Type
Water

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.