Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Black, 25 ft CJ1417-000

Heat Shrink Tube, Single Wall, 3:1 I.D. Shrink Ratio, Black, 25 ft (Discontinued)

  • Mfr # CJ1417-000
  • Zoro # G900960111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ1417-000
Zoro #
G900960111
UPC #
-
Country of Origin
Czechia

Dimensions

Length
25 ft
Recovered Wall Thickness (Tolerance)
3.05 mm[.12 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
3/8 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-55° to 90°C
Min. Shrink Temp.
90°C
Shrink Tubing I.D. Before Shrinking
1.1 in
Resistant To
Abrasion,Fluids,Mechanical Damage,Strain
Flexibility
Semi-Rigid
Flammability
Non-Flame-Retardant
Voltage (Max)
.6 kV
Series
Raychem BSTS
Fluid Type
Water
Fluid Resistance
Splash Protection

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.