Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Cabinet Seal, 0.25 to 0.65 in. dia., PK5 CFTS-2-(B5)

Cabinet Seal, 0.25 to 0.65 in. dia., PK5 (Discontinued)

  • Mfr # CFTS-2-(B5)
  • Zoro # G9247795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFTS-2-(B5)
Zoro #
G9247795
UPC #
-
Country of Origin
Mexico

Dimensions

Cable or Pipe Diameter Range
0.25 in to 0.65 in
Length
2.75 in
Height
2 in
Length (Straight Wireway)
2.75 in

Details

Item
Cabinet Feed Through Seal
Material of Construction
Polyamide
Number of Holes
1
Type
Heat Shrink

Description

Cabinet Feed Through Seal, Material of Construction Polyamide, Cable or Pipe Diameter Range 0.25 in to 0.65 in, Number of Holes 1, Length 2.75 in, Height 2 in, Type Heat Shrink, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.