Zoro Homepage
This item is Discontinued.
Raychem Cabinet Seal, 0.80 to 1.45 in. dia., PK5 CFTS-4-(B5)

Cabinet Seal, 0.80 to 1.45 in. dia., PK5 (Discontinued)

  • Mfr # CFTS-4-(B5)
  • Zoro # G9247813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFTS-4-(B5)
Zoro #
G9247813
UPC #
-
Country of Origin
Mexico

Dimensions

Cable or Pipe Diameter Range
0.80 in to 1.45 in
Length
4.5 in
Height
2 in
Length (Straight Wireway)
4.5 in

Details

Item
Cabinet Feed Through Seal
Type
Heat Shrink
Number of Holes
1
Material of Construction
Polyamide

Description

Cabinet Feed Through Seal, Material of Construction Polyamide, Cable or Pipe Diameter Range 0.80 in to 1.45 in, Number of Holes 1, Length 4.5 in, Height 2 in, Type Heat Shrink, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.