Zoro Homepage
This item is Discontinued.
Raychem Cable Mounting & Accessories 202K174-100-0 179185-000

Cable Mounting & Accessories 202K174-100-0 (Discontinued)

  • Mfr # 179185-000
  • Zoro # G405917412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179185-000
Zoro #
G405917412
UPC #
-
Country of Origin
Mexico

Dimensions

Entry Size (Spin Coupling Adapter)
20 " - 22
Entry Size (Solid or Fixed Adapter)
16 " - 18
Cable Diameter Range
.618 " - 1.378 in
Wire/Cable Outside Diameter
1.02 in, .787 in, .87 in, .94 in, .9 in, .7 in, .71 in, 1 in

Details

Item
Heat Shrink Lipped Boot
Shrink Tubing I.D. After Shrinking
1.28/0.62 in
Material
Low Fire Hazard Material
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
2.05/1.54 in
Adhesive Type
Adhesive Purchased Separately
Flammability
Low Fire Hazard
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Material Systems Code
100
Molded Part Type
Molded Boot
Approved Standards
BR1326 listed Class G, BS-G-198-5-DF, IEC 62329-3-101, DEF Std 59-97 Issue 3 Type DF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.