
O-Ring Cable Entry Seal, 1/2 in, Black, 2.45 in (Discontinued)
- Mfr # CES-1
- Zoro # G400961847
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CES-1
Zoro #
G400961847
UPC #
-
Country of Origin
Mexico
Dimensions
Length
2.45 in
Cable Diameter Range
4.32 " - 10.92 mm[.17 " - .43 in]
Overall Length (Recovered)
62.23 mm[2.45 in]
Drill Size
1
Screw & Hole Thread Size
44938
Details
Item
O-Ring Cable Entry Seal
Shrink Tubing I.D. After Shrinking
0.17 in
Material
Polyolefin, Nylon
Color
Black
Temp. Range
Up to 90°C
Min. Shrink Temp.
150°C
Shrink Tubing I.D. Before Shrinking
1/2 in
Series
Raychem CES
Number of Branches/Legs
1
Angle
Straight
Flammability
Flame-Retardant
Seal Type
Standard
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.