Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem O-Ring Cable Entry Seal, 1/2 in, Black, 2.45 in CES-1A50

O-Ring Cable Entry Seal, 1/2 in, Black, 2.45 in (Discontinued)

  • Mfr # CES-1A50
  • Zoro # G300961787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CES-1A50
Zoro #
G300961787
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.45 in
Cable Diameter Range
4.32 " - 10.92 mm[.18 " - .43 in]
Screw & Hole Thread Size
1-1/2-14
Overall Length (Recovered)
62.23 mm[2.45 in]

Details

Item
O-Ring Cable Entry Seal
Shrink Tubing I.D. After Shrinking
0.17 in
Material
Polyolefin, Nylon
Color
Black
Temp. Range
Up to 90°C
Min. Shrink Temp.
150°C
Shrink Tubing I.D. Before Shrinking
1/2 in
Thread Style
NPT
Angle
Straight
Series
Raychem CES
Seal Type
Threaded
Flammability
Flame-Retardant
Number of Branches/Legs
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.